0
1
2
3

Inkj Labels 139x99.1mm 4 Per Sheet White (Pack of 400) J8169-100

Order Code: ZT1541473S

£34.99 Inc VAT (20%)


Description

For use with inkjet printers, these Avery parcel labels feature QuickDry technology for smudge free printing. Each white label measures 139 x 99.1mm. This pack contains 100 A4 sheets, with 4 labels per sheet (400 labels in total).
QuickDRY technology for smudge free printing
For use with inkjet printers
100 sheets, 4 labels per sheet
Size: 139 x 99.1mm
Colour: white
Pack of 400 labels

See full description
Specifications for Inkj Labels 139x99.1mm 4 Per Sheet White (Pack of 400) J8169-100
  • Adhesive Type
    Permanent
  • Material
    Paper
  • Number of Sheets
    100
  • Colour
    White
  • Product Type
    Parcel Labels
  • Labels per Sheet
    4
  • Label Size
    139 x 99.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome