0
1
2
3

Inkjet Label 99.1x93.1mm 6 Per Sheet Wht (Pack of 600) J8166-100

Order Code: ZT1541455S

£34.99 Inc VAT (20%)


Description

For use with inkjet printers, these Avery parcel labels feature QuickDry technology for smudge free printing. Each white label measures 99.1 x 93.1mm. This pack contains 100 A4 sheets, with 6 labels per sheet (600 labels in total).
QuickDRY technology for smudge free printing
For use with inkjet printers
100 sheets, 6 labels per sheet
Size: 99.1 x 93.1mm
Colour: white
Pack of 600 labels

See full description
Specifications for Inkjet Label 99.1x93.1mm 6 Per Sheet Wht (Pack of 600) J8166-100
  • Colour
    White
  • Label Size
    99.1 x 93.1mm
  • Labels per Sheet
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome