0
1
2
3

InkJet Parcel Labels 4 per Sheet White (Pack of 100) J8169-25

Order Code: ZT1544555S

£13.39 Inc VAT (20%)


Description

For use with inkjet printers, these Avery parcel labels feature QuickDry technology for smudge free printing. Each white label measures 139 x 99.1mm. This pack contains 25 A4 sheets, with 4 labels per sheet (100 labels in total).
QuickDRY technology for smudge free printing
For use with inkjet printers
25 sheets, 4 labels per sheet
Size: 139 x 99.1mm
Colour: white
Pack of 100 labels

See full description
Specifications for InkJet Parcel Labels 4 per Sheet White (Pack of 100) J8169-25
  • MFR Part No.
    AV10623
  • Label Size
    139 x 99.1mm
  • Product Type
    Parcel Labels
  • Colour
    White
  • Labels per pack
    100