J4785 Self-adhesive Badge 80 X 50MM White Pack 150

Order Code: ZT1255661P

£29.99 Inc VAT (20%)


Description

Avery Self-Adhesive Name Badge 80x50mm White (Pack 150) J4785-15 Check out our range of self-adhesive clothing labels for a convenient way to create printed or handwritten name badges, ideal for visitors, seminars, meetings, parties and events. Just print using your laser printer and stick straight onto your visitorsí clothing. These stick securely to most fabrics and remove easily without damaging clothes. Available in white, badge size of 80 x 50mm in acetate silk.
Unique perforations make it possible to separate badges without removing them from their protective backsheet. Each badge can be handed out or displayed for self-service use.

See full description
Specifications for J4785 Self-adhesive Badge 80 X 50MM White Pack 150
  • MFR Part No.
    46092AV
  • Colour
    White
  • Type
    Visitors Badge
  • Weight
    300g
  • Form
    Event Badge
  • Badges Per Sheet
    10 per Sheet
  • Attachment
    Removable Adhesive
  • Badge Size
    80 x 50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome