J8563-25 Inkjet Labels 99.1X38.1 (Pack-25)

Order Code: ZT1055833X

£27.99 Inc VAT (20%)


Description

Clear inkjet labels that virtually disappear when applied to White, coloured or textured surfaces giving an individually typed look

Specifications for J8563-25 Inkjet Labels 99.1X38.1 (Pack-25)
  • Labels per pack
    350
  • Labels per Sheet
    14
  • Height
    38.1mm
  • Colour
    Transparent
  • Width
    99.1mm
  • MFR Part No.
    AV17847
  • Type
    Inkjet
  • Adhesive Type
    Permanent
  • Weight
    370g
  • Material
    Polyester Film
  • Label Size
    99.1x38.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome