L6035-20 Yellow Removable Labels 20 Sheets - 24 Labels per Sheet

Order Code: ZT3381286S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.096%
10 +£13.1912%


Description

A4 sheets, 20 Sheets/24 labels per sheet, label size: 63.5 x 33.9mm, removable adhesive, yellow removable paper labels, suitable for laser printers, ideal for temporary thematic color coding of documents, JamFREE™ printing - ensures no adhesive residue is left on your printer. When there are lots of different projects on the go you need to make sure no deadlines are missed. But how do you keep on top of them all? If you colour code important documents or files with coloured labels everyone in your workplace will know the completion date instantly. So you could use red labels for marking something is urgent and needs completing this week and yellow labels may mean reference only. Alternatively you could colour code by project. It’s up to you, simply choose the labelling system that is going to work best for and your team.

See full description
Specifications for L6035-20 Yellow Removable Labels 20 Sheets - 24 Labels per Sheet
  • Size
    63.5 x 33.9mm
  • Product Type
    Removable Labels
  • Material
    Paper
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome