L7120-25 QR Code Labels Square (Pack-25)

Order Code: ZT1055876X

£19.99 Inc VAT (20%)


Description

QR code labels are a big trend in marketing. Avery QR Code Labels link customers to your website. Give them coupons, information about products or special offers - all on their Smartphones. You can use these labels however you want - on products, shelving or sales material. How do they work? Taking a picture of the QR code with a Smartphone scans the code. The mobile phone browser then brings up the web page you want your customers to see. The phone must have a QR code reader application (available on the Internet). To create QR codes, use the barcode generator on the Avery Design and Print Online Software.

See full description
Specifications for L7120-25 QR Code Labels Square (Pack-25)
  • Width
    35mm
  • Height
    35mm
  • Labels per Sheet
    25
  • Type
    Multipurpose
  • Colour
    White
  • MFR Part No.
    L7120-25
  • Labels per pack
    875
  • Form
    35 per A4 Sheet
  • Adhesive Type
    Permanent
  • Material
    Paper
  • Weight
    350g
  • Label Colour
    White
  • Label Size
    35 x 35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome