L7167 Laser Address Label 1TV White PK500

Order Code: ZT1034063P

£133.99 Inc VAT (20%)


Description

Professional looking labels for all your shipping needs.

Features and Benefits
• Made from FSC certified paper
• Compatible with most eCommerce platforms
• Guaranteed Jam Free™ with outstanding print quality
• Free design software available with Avery.co.uk

See full description
Specifications for L7167 Laser Address Label 1TV White PK500
  • Width
    199.6mm
  • Height
    289.1mm
  • Labels per pack
    500
  • MFR Part No.
    AV98885
  • Labels per Sheet
    1
  • Type
    Laser
  • Colour
    White
  • Form
    A4 Sheets
  • Adhesive Type
    Permanent
  • Weight
    5.75kg
  • Label Size
    199.6x289.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome