L7171A-20 Leverarch Spine Label (Pack-20)

Order Code: ZT1055777X

£20.99 Inc VAT (20%)


Description

Made-to-measure labels for all types of lever arch files

Labels sized to fit your lever arch files. Quick drying, bright white labels stick reliably to the spines of lever arch files and are great for doing larger amounts of filing.

Opaque BlockOut™ material hides old text and labels - ideal for reusing folders.

Save time with the FREE, easy-to-use template software from Avery www.avery.co.uk/print

See full description
Specifications for L7171A-20 Leverarch Spine Label (Pack-20)
  • Colour
    Assorted
  • Labels per pack
    80
  • Labels per Sheet
    4
  • Width
    200mm
  • MFR Part No.
    AV10626
  • Type
    Identification
  • Height
    60mm
  • Form
    4 per A4 Sheet
  • Weight
    310g
  • Adhesive Type
    Permanent
  • Label Size
    60x200mm