L7674-25 Video Spine Labels 16TV (Pack-25)

Order Code: ZT1055872X

£23.99 Inc VAT (20%)


Description

These handy video spine labels from Avery allow you to clearly categorise your videos, so you always know what you have at hand. Compatible with laser printers, you can create clear, easy-to-read labels that enable you to spend less time searching your video collection to find the one you want. Whether you have a collection of home movies, security videos or training materials, you can mark out your media quickly and easily for instant recognition.

See full description
Specifications for L7674-25 Video Spine Labels 16TV (Pack-25)
  • Height
    17mm
  • MFR Part No.
    AVL7674
  • Type
    Laser
  • Labels per Sheet
    16
  • Colour
    White
  • Labels per pack
    400
  • Width
    145mm
  • Adhesive Type
    Permanent
  • Weight
    310g
  • Label Size
    145x17mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome