Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labels
Label 36PC X 29MM Dia Fluor Red 005155
By Blick
Order Code:
ZT1055682X
£0.79
each
Inc VAT (20%)
£3.95 minimum order value
Quantity
Price
Discount
1 - 49
£0.79
0%
50 - 99
£0.74
6.5%
100 +
£0.70
11.5%
5
Add to basket
Minimum order quantity: 5.
Order by 3pm,
get it
Tomorrow
In Stock
GBP
3.95
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labels/label-36pc-x-29mm-dia-fluor-red-005155/p/ZT1055682X
Add to quotation
Schedule an order and save 5%
View all Labels
Description
For labels which really stand out use Blick fluorescent.
Tags:
#BulkDiscount
Specifications
Specifications for Label 36PC X 29MM Dia Fluor Red 005155
Colour
Red
Diameter
29mm
Type
Identification
Labels per Sheet
36
Labels per pack
36
MFR Part No.
RS00515
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome