Label Off 50 Self-Adhesive Label Remover 1L

Order Code: ZT3448362S

£20.99 Inc VAT (20%)


Description

Label Off 50 self-adhsive label remover allows for the speedy removal of adhesive labels without scratching or otherwise damaging surfaces.

Features and Benefits
• Powerful adhesive dissolving formula saves time and effort
• Suitable for use on a range of surfaces without causing damage
• Also removes natural grease, resin and fingerprints for a clean finish
• Solvent evaporates after a time leaving no trace or residue behind
• Also suitable for removing other sticky substances such as tree resin, chewing gum and tar
• Free-from CFC's and HCFC's for use without an environmental impact

Typical Applications
• Office equipment
• Address and production stickers
• Identification labels
• Labels on spare parts and tools
• Pricing labels
• Laboratory labels

See full description
Specifications for Label Off 50 Self-Adhesive Label Remover 1L
  • Size
    1L
  • Product Type
    Label/Adhesive Remover
  • MFR Part No.
    1035496
  • Suitable For Use On
    Glass
    Metal
    Cartons
    Wood
    Paper
    China
  • Base Type
    Solvent Based
  • Removes
    Chewing Gum
    Tar
    Adhesives
  • Container Type
    Container
  • Applications
    Specialised Cleaning