Labels For Price Labeller, WxH 26 X 12mm, Pack Of 18 Rolls, 1500/roll, White

Order Code: ZT2718712S

£189.99 Inc VAT (20%)


Description

Labels for price labeller, WxH 26 x 12 mm, pack of 18 rolls, 1500/roll, white. Supplied = assembled. Colour = white. Length = 26 mm. Width = 12 mm. Product type = labels. W x H 26 x 12 mm. Pack of 18 rolls, 1500 labels per roll.

Specifications for Labels For Price Labeller, WxH 26 X 12mm, Pack Of 18 Rolls, 1500/roll, White
  • Colour
    White
  • Product Type
    Labels
  • Length
    26mm
  • Width
    12mm
  • Supplied
    Assembled
  • Pack Quantity
    18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome