LabelWriter Large Address Labels 36mmx89mm (Pack of 12) 2093093

Order Code: ZT1544575S

£99.99 Inc VAT (20%)


Description

This roll of large address labels is suitable for high-speed use with all Dymo LabelWriter printers, printing anything from a single label to the entire roll at once with the efficient thermal print mechanism. The self-adhesive backing makes it easy to secure labels to almost any surface. Suitable for use on larger envelopes and packages.
Labels for use with LabelWriter printers
Large address label format (36 x 89mm)
Thermal print paper: no ink required
Self-adhesive for application to surfaces
Compatible with all LabelWriter printers
Colour: White
Pack of 12 rolls

See full description
Specifications for LabelWriter Large Address Labels 36mmx89mm (Pack of 12) 2093093
  • Label Format
    36mm x 89mm
  • Adhesive Type
    Self-adhesive
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome