LabelWriter Multi-Purpose Labels 32mmx57mm (Pack of 6) 2093094

Order Code: ZT1544597S

£109.99 Inc VAT (20%)


Description

This roll of multipurpose labels is suitable for high-speed use with all Dymo LabelWriter printers, printing anything from a single label to the entire roll at once with the efficient thermal print mechanism. The self-adhesive backing makes it easy to secure labels to almost any surface. Suitable for use on all envelopes and packages.
Labels for use with LabelWriter printers
Multipurpose label format (32 x 57mm)
Thermal print paper: no ink required
Self-adhesive for application to surfaces
1,000 labels per roll
Colour: White
Pack of 6 rolls

See full description
Specifications for LabelWriter Multi-Purpose Labels 32mmx57mm (Pack of 6) 2093094
  • Label Size
    32mm x 57mm
  • Colour
    White
  • Product Type
    Multipurpose Labels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome