0
1
2
3

Laser Address Labels 21 Per Sheet Clear (Pack of 525) L7560-25

Order Code: ZT1541178S

£24.99 Inc VAT (20%)


Description

Create the illusion of having printed to each surface individually with Avery clear laser labels. The edges almost disappear completely upon application giving the impression that the text is printed directly onto white, coloured or textured surfaces. Compatible with Avery's free template software, create professional looking labels anywhere. Developed for use with your laser printer, these labels are designed with JamFree and Smudge FREE technology to ensure easy, hassle-free creation. There are 25 sheets with 21 labels per sheet (525 labels in total).
QuickPEEL Technology for hassle-free use
For use with laser printers
JamFree and Smudge Free to ensure perfect prints
Compatible with Avery free template software
For use on white, coloured or textured surfaces
25 sheets, 21 labels per sheet
Pack of 525 labels

See full description
Specifications for Laser Address Labels 21 Per Sheet Clear (Pack of 525) L7560-25
  • Adhesive Type
    Permanent
  • Material
    Polyester
  • Colour
    Transparent
  • Labels per Sheet
    21
  • Product Type
    Address Labels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome