0
1
2
3

Laser CD/DVD Full Face Label 2 Per Sht Wht (Pack of 50) L7676-25

Order Code: ZT1541350S

£13.99 Inc VAT (20%)


Description

Create great looking CDs and DVDs with Avery Full Face laser DVD labels. Classically sized, these Full-Face labels cover much of the surface area, leaving the transparent edge free to produce professional looking discs. Add your company logo to your labels using Avery's free template software. These labels are optimised for your laser printer; enjoy hassle-free printing and vivid, colourful images with a matte finish. This pack contains 25 sheets with 2 labels per sheet (50 labels in total).
Full face laser labels for surface coverage of CD/DVDs
Matte finish
Designed for your laser printer
Compatible with Avery templates
Adds a professional finish to any multi-media project
Diameter: 117mm
Colour: white
25 A4 sheets, 2 labels per sheet (50 total)

See full description
Specifications for Laser CD/DVD Full Face Label 2 Per Sht Wht (Pack of 50) L7676-25
  • Material
    Paper
  • Colour
    White
  • Finish
    Matte
  • Diameter
    117mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome