Laser Mini Labels 45.7 x 25.4mm White (Pack of 1000) L7654-25

Order Code: ZT1541523S

£17.99 Inc VAT (20%)


Description

These Avery mini labels are specially design for your laser printer. They can be peeled away from the sheet easily with QuickPEEL technology by tearing down the perforated divide or removing them from the sheet in one swift motion. Avery's free template software creates personalised and custom labels. JamFree technology ensures uninterrupted production. You can use with environmental confidence as these labels are fully recyclable to ensure eco-friendly practices. This pack contains 1000 labels with 40 sheets and 4 labels each.
Adhesive mini labels ideal for files, folders and boxes
Compatible with laser printers
Template software is available online
Jam free for smooth printing
Fully recyclable
Dimensions: 45.7 x 25.4mm
Colour: white
25 sheets of 40 labels (1000 total)

See full description
Specifications for Laser Mini Labels 45.7 x 25.4mm White (Pack of 1000) L7654-25
  • Material
    Paper
  • Product Type
    Mini Labels
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome