Laser Parcel Label 210x297mm 1 Per A4 Sheet Clear (Pack 25 Labels) L7567-25

Order Code: ZT2120585S

£31.99 Inc VAT (20%)


Description

Avery Laser Parcel Label 210x297mm 1 Per A4 Sheet Clear (Pack 25 Labels) L7567-25 When your mail drops through someoneís letterbox you want to make sure it gets read. Why not make it stand out from the rest by using these clear laser labels on your coloured envelopes? You can then use clear addressing labels to give a professional finish as it looks like the text has actually been printed on. The transparent labels virtually disappear! You can peel and apply in no time using the unique QuickPEELô feature so itís a great office time-saver. These clear laser labels can be used with black and white and colour laser printers. Printing is easy with free software from Avery. We have been developing template and software solutions for over 20 years and we offer various free tools to help you print including Design & Print software, templates for Microsoft Word, downloadable Avery Wizard for use with MicrosoftÆ OfficeÆ and apps for tablets and mobiles. To get the most out of Avery products we recommend using our free Design & Print Software available online or as a desktop download at avery.co.uk/print. Here youíll find all sorts of inspiring pre-designs, templates and creative tools. Design & Print enables you to create beautiful looking labels, cards and transfers to suit any occasion. Whether you need to run a mail merge, send a package to an old friend, create fun stickers, some new business cards or you simply need some smart labels to organise your office or home, Avery Design & Print can help you make them look great and print easily. Following simple steps on or offline, or even on your tablet, you can easily add a logo, photos, text or even a barcode to your design.

See full description
Specifications for Laser Parcel Label 210x297mm 1 Per A4 Sheet Clear (Pack 25 Labels) L7567-25
  • Width
    210mm
  • Height
    297mm
  • Adhesive Type
    Permanent
  • Material
    Polyester
  • Weight
    360g
  • Labels per Sheet
    1 per Sheet
  • Colour
    Transparent
  • Product Type
    Large Labels
  • Form
    A4 Sheets
  • Label Size
    210x297mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome