0
1
2
3

Laser Ring Binder Label 100mmx30mm White (Pack of 450) L7172

Order Code: ZT1541769S

£18.99 Inc VAT (20%)


Description

These Avery labels are adhesive and also easy to remove. Suitable for laser printers with JamFREE technology, printing labels is quick and easy especially when teamed with the free templates and software available online. This pack contains 450 labels, with 25 sheets and 18 labels per sheet.
Adhesive labels for ring binders
Compatible with laser printers
Template software is available online
BlockOut - Opaque labels to cover previous information
Jam free for smooth printing
Dimensions: 100 x 30mm
Colour: white
25 sheets of 18 labels (450 total)

See full description
Specifications for Laser Ring Binder Label 100mmx30mm White (Pack of 450) L7172
  • Weight
    0.358kg
  • Material
    Paper
  • Product Type
    Ring Binder Label
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome