Magnetic Storage Labels, White, HxW 50 X 100mm, Pack Of 100

Order Code: ZT2708324S

£129.99 Inc VAT (20%)


Description

Magnetic storage labels, white, HxW 50 x 100 mm, pack of 100. Supplied = assembled. Height = 50 mm. Colour = white. Width = 100 mm. Delivery form = in packaging units. Type of mounting = magnetic. Material = magnetic film. Product type = magnetic storage labels. For easy identification in shelf units, storage bins, containers etc. Permanently magnetic signs made of high-quality, flexible magnetic film. Can be individually labelled with standard felt and fibre tip pens. Material thickness 0.7 mm. Other colours and sizes available on request.

See full description
Specifications for Magnetic Storage Labels, White, HxW 50 X 100mm, Pack Of 100
  • Colour
    White
  • Material
    Magnetic Film
  • Product Type
    Magnetic Storage Labels
  • Height
    50mm
  • Width
    100mm
  • Supplied
    Assembled
  • Pack Quantity
    100
  • Mounting Type
    Magnetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome