Multi-purpose Labels, 139X99MM, 4 Per Sheet, White (Pk-400)

Order Code: ZT1407341X

£8.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

These white labels are ideal use with inkjet and laser printers, as well as copiers and multi-functional machines.

Features and Benefits
• Provides secure adhesion and a large surface surface area for messaging

Specifications for Multi-purpose Labels, 139X99MM, 4 Per Sheet, White (Pk-400)
  • Height
    139mm
  • Labels per pack
    400
  • MFR Part No.
    KF71460
  • Colour
    White
  • Type
    Multipurpose
  • Labels per Sheet
    4
  • Width
    99mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome