Multi-Purpose White Labels - 99.1 x 38.1mm - Box of 100 - 151397

Order Code: ZT3602214S

£11.99 Inc VAT (20%)


Description

Multi-purpose labels are both high-quality and low cost
Self-adhesive which allows for quick and easy use
Compatible with all laser and inkjet printers, as well as for use by hand if required
Labels are on a white, A4 sheet with a selvedge
14 labels per sheet

See full description
Specifications for Multi-Purpose White Labels - 99.1 x 38.1mm - Box of 100 - 151397
  • Product Type
    Packaging Labels
  • Labels per Sheet
    14
  • Colour
    White
  • Label Size
    99.1 x 38.1mm
  • Adhesive Type
    Self-adhesive
  • Sheet Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome