Pictogram Set, Adhesive Mounting, Height 140mm, 1 X Ladies' WC, Men'S WC Each

Order Code: ZT2721545S

£51.99 Inc VAT (20%)


Description

Pictogram set, adhesive mounting, height 140 mm, 1 x ladies' WC, men's WC each. Supplied = pre-assembled, final assembly by customer. Material = plastic. Type of mounting = self-adhesive. Scope of delivery = 1 x pictogram WC Ladies, 1 x pictogram WC Men. Height = 140 mm. Product type = door signs. 1 x ladies' WC, men's WC pictograms. Equipped with self adhesive rear side. Mounting template and instructions included. Inexpensive set. Pictogram height approx. 140 mm. Pictograms are made of plastic in stainless steel look.

See full description
Specifications for Pictogram Set, Adhesive Mounting, Height 140mm, 1 X Ladies' WC, Men'S WC Each
  • Product Type
    Door Signs
  • Material
    Plastic
  • Height
    140mm
  • Mounting Type
    Self-Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome