Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labels
Poly Labels 76X25MM White for 2844 (Roll)
Order Code:
ZT1056536X
£15.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labels/poly-labels-76x25mm-white-for-2844-roll/p/ZT1056536X
Add to quotation
Schedule an order and save 5%
View all Labels
Description
Poly labels to be used on Zebra 2844 or GK420T labelling machines, for use on warehouse shelving.
Specifications
Specifications for Poly Labels 76X25MM White for 2844 (Roll)
Width
76mm
Colour
White
Type
Identification
Labels per Sheet
2844 per roll
Labels per pack
2844
Height
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome