Removable Lables 155x35mm White - Pack of 64

Order Code: ZT4781732S

£6.99 Inc VAT (20%)


Description

Our removable tray labels are designed to fit neatly on classroom trays (such as Gratnells) They stick securely but can be removed cleanly leaving no residue, so gone are the days of scraping off old labels at the end of the school year. These come in 155 x 35mm format with 8 white labels per sheet and 8 sheets per pack, thats 64 labels in total. And whats more these labels are also a perfect fit for A4 files and binders so you can get organised quickly for the new school year. Suitable for printing on either laser or inkjet printers, you can customise these by hand or use Avery Design & Print free template software for customisable pre-designed templates including our own Twinkl Gallery for great kids images. Our FSC certified labels are not only environmentally friendly they print with a sharp image and clear colours for a totally professional appearance.

See full description
Specifications for Removable Lables 155x35mm White - Pack of 64
  • Labels per Sheet
    8 per Sheet
  • Adhesive Type
    Non-Permanent
  • Product Type
    Shaped Labels
  • Colour
    White
  • Weight
    160g
  • Label Size
    155 x 35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome