Removable Round Lables 37mm White - Pack of 600

Order Code: ZT4781778S

£11.99 Inc VAT (20%)


Description

Avery removable round labels are ideal for crafting, home and office organising and more! They are perfect for marking documents, folders and personalising many other items that matches your needs. These labels are easy to peel and apply, with an adhesive that leaves no residue once removed, this is perfect for temporary solution. The label adhesive sticks to glass, plastic, paper and more, allowing you to put your mark on nearly any product. These round labels are 37mm diameter in size and there are 24 on each printable sheet. With 25 sheets in a pack, thats 600 labels in total. Ideal for folders, documents, jars, bottles, gifts, packaging, stickers, brochures

See full description
Specifications for Removable Round Lables 37mm White - Pack of 600
  • Colour
    White
  • Material
    Paper
  • Product Type
    Shaped Labels
  • Labels per Sheet
    24 per Sheet
  • Weight
    310g
  • Adhesive Type
    Non-Permanent
  • Label Size
    37mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome