Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labels
S0929120 5mm x 25mm Square Multipurpose Labels
By Dymo
Order Code:
ZT1710648S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
11-14
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labels/s0929120-5mm-x-25mm-square-multipurpose-labels/p/ZT1710648S
Add to quotation
View all Labels
Description
DYMO S0929120 5mm x 25mm Square Multipurpose Labels S0929120
Specifications
Specifications for S0929120 5mm x 25mm Square Multipurpose Labels
Adhesive Type
Removable
Material
Paper
Product Type
Multipurpose Labels
Label Dimensions
5mm x 25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome