Self Adhesive Labels, Fragile

Order Code: ZT3078949S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

Backing Roll Width mm: 95.
Colour: White on red.
Length mm: 32.
Message: Fragile.
No. of Labels: 2000.
Product Type: Labels.
Sold As: Reel.
Type: Printed - Fragile.
Width mm: 89.Printed labels - 1000 per reel with 2 reels for a 2000 labels. Label size 89 x 32mm. Backing roll width 95mm.

See full description
Specifications for Self Adhesive Labels, Fragile
  • Type
    Printed - Fragile
  • Colour
    White on Red
  • Message
    Fragile
  • Length
    32mm
  • Width
    89mm
  • Backing Roll Width
    95mm
  • Number of Labels
    2000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome