Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labels
Shoe Label 15x30 and 30x30 White PK24
By Avery
Order Code:
ZT3526632S
£6.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.49
0%
5 +
£6.04
7%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
6.49
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labels/shoe-label-15x30-and-30x30-white-pk24/p/ZT3526632S
Add to quotation
View all Labels
Description
Avery Shoe Labels x8 Labels 15x30mm And x16 Labels 30x30mm White (Pack 24) - CHAUS12.UK
Tags:
#BulkDiscount
Specifications
Specifications for Shoe Label 15x30 and 30x30 White PK24
Form
Assorted Shapes
Colour
Assorted
Product Type
Small Packet Labels
Label Colour
White
Label Size
15x30mm / 30x30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome