Star Shaped Labels 14mm Assorted Colours (Pack 90 Labels) 32-352

Star Shaped Labels 14mm Assorted Colours (Pack 90 Labels) 32-352

Order Code: ZT1255718PCopy

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Avery Star Shaped Labels 14mm Assorted Colours (Pack 90 Labels) 32-352 Want to highlight something special or a way to recognise achievement? Use these star stickers for that extra special touch. You can brighten up someoneís day with these shiny star stickers. They come in a range of assorted colours so you could award different coloured stars depending on what has been achieved . These star labels are also great for card making and other decorations. These stars are 14mm in diameter and there are 90 star stickers per pack.

See full description
Specifications for Star Shaped Labels 14mm Assorted Colours (Pack 90 Labels) 32-352
  • Type
    Small Packet Labels
  • Colour
    Assorted
  • MFR Part No.
    43348AV
  • Adhesive Type
    Permanent
  • Labels per Sheet
    45 per Sheet
  • Weight
    10g
  • Form
    Assorted Shapes
  • Label Size
    14mm
  • Label Colour
    Assorted
  • Pre-Printed
    No
  • Dimensions
    89x5x143mm