Transfer Label Material 3929 Bright Silver Gloss 152MMx508M

Order Code: ZT2519301S

£3,599.99 Inc VAT (20%)


Description

This thermal transfer printable retro-reflective label material is great for a wide range of applications from warehouse bin labeling to shelf marketing. This label has long term durability and is an excellent adhesive for high surface energy substrates.

Features and Benefits
• This thermal transfer label material provides a long-range scanning capability
• Designed to be an excellent adhesive for high surface energy substrates
• Can be used in harsh indoor environments

Typical Applications
• Suitable for bar code tracking, track and trace, thermal transfer labels, variable information printing (VIP), brand and instruction labels, warning labels, durable decals, surface protection and masking, over laminate, UV protection, tamper indicating, destructible labels, VOID message, fraud reduction, laminating, bonding, and digital window graphics

See full description
Specifications for Transfer Label Material 3929 Bright Silver Gloss 152MMx508M
  • MFR Part No.
    7000116134
  • Colour
    Silver
  • Length
    508m
  • Width
    152mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome