0
1
2
3

Ultragrip Laser Labels 199.6x289.1mm Wht (Pack of 500) L7167-500

Order Code: ZT1541382S

£119.99 Inc VAT (20%)


Description

For use with your laser printer, these Avery Ultragrip parcel labels feature jam free printing for reliable results every time. Each label measures 199.6 x 289.1mm. This pack contains 500 A4 sheets, with 1 label per sheet (500 labels in total).
Branded Avery labels with UltraGrip technology
For use with laser printers
Quick PEEL technology for easy use and increased productivity
Made from FSC certified paper from responsibly managed forests
Jam free printing
500 sheets, 1 labels per sheet
Label size: 199.6 x 289.1mm
Colour: White
Pack of 500 labels

See full description
Specifications for Ultragrip Laser Labels 199.6x289.1mm Wht (Pack of 500) L7167-500
  • Adhesive Type
    Permanent
  • Material
    Paper
  • Product Type
    Laser Labels
  • Label Size
    199.6 x 289.1mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome