ValueX Thermal Roll 57x38mmx12.5mm 18 metre 48gsm FSC BPA Free (Pack 20) 55057-10362

Order Code: ZT1204295S

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%


Description

ValueX Thermal Roll 57x38mmx12.5mm 18 metre 48gsm FSC BPA Free (Pack 20) 55057-10362 Roll 1ply thermal 48g 57x38x12.5mm BPA Free

Specifications for ValueX Thermal Roll 57x38mmx12.5mm 18 metre 48gsm FSC BPA Free (Pack 20) 55057-10362
  • MFR Part No.
    57621SX
  • Type
    Tally Rolls & Receipts
  • Colour
    White
  • Length
    18m
  • Roll Width
    57mm
  • Grammage
    48
  • Part
    1-Ply Rolls
  • Roll Size
    57x38mm
  • Roll Type
    Thermal Rolls
  • Environment Support
    FSC Certified
  • For Use With
    Cash Register
  • Core Diameter
    12.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome