Warning Label, 1000 Labels Per Roll, Pack Of 3 Rolls, ''Do Not Load!'' Imprint

Order Code: ZT2725177S

£259.99 Inc VAT (20%)


Description

Warning label, 1000 labels per roll, pack of 3 rolls, ''Do not load'' imprint. Supplied = assembled. Imprint = Do not load. Colour = red. Width = 145 mm. Height = 76 mm. Number per roll = 1000 pcs. Material = paper. Adhesive type = hot melt. Product type = warning labels. Additional protection and security for your packages. Extra large, colour labels. Highly effective warning effect. Trilingual text imprint: German, English, French. Width 145 mm, height 76 mm. 1000 labels per roll. Made of paper with hot melt adhesive.

See full description
Specifications for Warning Label, 1000 Labels Per Roll, Pack Of 3 Rolls, ''Do Not Load!'' Imprint
  • Colour
    Red
  • Material
    Paper
  • Adhesive Type
    Hot Melt
  • Product Type
    Warning Labels
  • Width
    145mm
  • Supplied
    Assembled
  • Height
    76mm
  • Pack Quantity
    3
  • Number Per Roll
    1000
  • Imprint
    Do Not Load

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome