White Single Line Removable Labels 26 x 12MM Box of 10 Rolls (1500 Labels per Roll)

Order Code: ZT3080685S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£39.354%
10 +£37.718%


Description

Length mm: 12.
Material: Vinyl.
Tape Width mm: 26.
Type: White, removable labels.
Width mm: 26.To fit one line labelling gun. Supplied in boxes of 10 rolls (1500 labels per roll) Size: 12 x 26mm.

See full description
Specifications for White Single Line Removable Labels 26 x 12MM Box of 10 Rolls (1500 Labels per Roll)
  • Material
    Vinyl
  • Type
    White, Removable Labels
  • Width
    26mm
  • Length
    12mm
  • Tape Width
    26mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome