53069 75x105mm 125Mic Pouch Pack of 100

Order Code: ZT3381268S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

75x105mm card size and gloss finish, Pack size of 100, Capture 125 Micron thickness, provides an advanced level of document protection, Ideal for identity cards credit cards business cards and visitor cards, Compatible with all laminator brands. Preserve, protect, and enhance important documents with premium quality pouches that ensure clear, durable results every time you laminate. - Simple and easy to use - just place document in the right pouch size and insert it into the laminator. - Available in a variety of sizes to meet your needs. - Compatible with all laminator brands.

See full description
Specifications for 53069 75x105mm 125Mic Pouch Pack of 100
  • Thickness
    125
  • Pack Quantity
    100
  • Finish
    Gloss
  • Size
    75x105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome