A4 Enhance Laminating Pouch Matte (Pack of 100) 5452101

Order Code: ZT1542302S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Each 160 micron pouch provides sturdy protection for A4 posters, notices, documents and more from scrapes, creases and spills. It's the ideal choice for frequently handled documents, keeping them clean and pristine for a professional look and to make sure important notices are always visible and clear. These laminating pouches have been designed to enhance posters, photos and more with a stylish matt finish. This pack includes 100 pouches.
Fellowes laminating pouches for use with laminating machines
Protects documents, notices and posters from damage
Enhances the look of photos, posters and more with a matt finish
2x80 micron thickness (160 total)
Size: A4 (297x210mm)
Pack of 100 pouches

See full description
Specifications for A4 Enhance Laminating Pouch Matte (Pack of 100) 5452101
  • Weight
    1.1201kg
  • Pack Quantity
    100
  • MFR Part No.
    BB52233
  • Product Type
    Laminating Pouch
  • Finish
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome