A4 Lightweight Laminating Pouch 80 Micron (Pack of 100) - WX04114

Order Code: ZT1554129S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

These lightweight laminating pouches provide extra flexibility for important documents without compromising on protection. The glossy surface ensures colours burst through vividly and text is crisp, clear and easy to read. These A4 pouches are ideal for posters, notices and general documents.
Pouches for laminating documents
Provides sturdy, spill-proof enclosure
Glossy texture for bright colours
Lightweight material for flexibility
Format: A4 (210 x 297 mm)
2x40 micron thickness (80 in total)
Pack of 100 pouches
Please Note: The image used for this item is for illustration purposes only, as a white box product it may appear slightly different to the online image

See full description
Specifications for A4 Lightweight Laminating Pouch 80 Micron (Pack of 100) - WX04114
  • Weight
    0.69kg
  • Pack Quantity
    100
  • MFR Part No.
    WX04114

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome