0
1
2
3
4

Apex A4 Light Duty Laminating Pouch (Pack of 200) 6005301

Order Code: ZT1542963S

£22.99 Inc VAT (20%)


Description

Fellowes Apex Laminating Pouches are the affordable choice for quality laminating pouches for your laminator. Use these 150 micron pouches to protect documents, notices, posters and more under a tough but clear layer of plastic. Designed for light duty laminating of A4 documents, this pack contains 200 pouches.
Affordable laminating pouches for use with laminating machines
Protects documents under a clear layer of plastic
Designed for light duty laminating
Size: A4 (210x297mm)
2x75 micron thickness (150 in total)
Pack of 200 pouches

See full description
Specifications for Apex A4 Light Duty Laminating Pouch (Pack of 200) 6005301
  • Pack Quantity
    200
  • Weight
    2.162kg
  • MFR Part No.
    BB62400
  • Material
    Plastic
  • Product Type
    Laminating Pouch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome