EzLoad Film 305MM X 150M 2X42.5MICRON Matt Clear (Pack 2)

Order Code: ZT1058501S

£119.99 Inc VAT (20%)


Description

A range of high quality EZLoad films are available to complement your Ultima 35 Roll Laminator. All film is supplied in ready to use packs of two rolls, ready for error free loading.

Specifications for EzLoad Film 305MM X 150M 2X42.5MICRON Matt Clear (Pack 2)
  • MFR Part No.
    3400923EZ
  • Colour
    Transparent
  • Weight
    4.475kg
  • Height
    110.0mm
  • Depth
    450.0mm
  • Width
    220.0mm