EzLoad Laminating Film 635MM X 75M 75 Micron Gloss (2)

Order Code: ZT1058653S

£149.99 Inc VAT (20%)


Description

Made for the RollSeal AutoUltima and Ultima 35 Ezload Roll Laminator, Ezload Laminating Roll Films come in ready to use twin packs, colour coded and equipped with male/female plugs to make loading fully error-free. The films are available in ultra slim to heavyweight gauges.
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for EzLoad Laminating Film 635MM X 75M 75 Micron Gloss (2)
  • Product Type
    Laminating Film
  • Thickness
    75 micron
  • Width
    635mm
  • Length
    75m
  • Finish
    Gloss

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome