Foton 30 Replacement Laminating Roll, for Format A3/A4, Film Thickness 100 M

Order Code: ZT3147867S

£123.99 Inc VAT (20%)


Description

Foton 30 replacement laminating roll, for format A3/A4, film thickness 100 µm. Model = high gloss. For format = A3/A4. Film thickness = 100 µm. Height = 80 mm. Width = 310 mm. Depth = 190 mm. Product type = accessories for laminating devices. Effortless and efficient replacement of the laminating roll. The Foton 30 sensors automatically detect the film thickness and adjust the settings. The high quality glossy surface makes your documents look bright and intense. Laminate large posters, signs, photos, unusual shapes and much more effortlessly. For use with the refillable Foton 30 film cartridge, see also Combinations.

See full description
Specifications for Foton 30 Replacement Laminating Roll, for Format A3/A4, Film Thickness 100 M
  • Height
    80mm
  • Width
    310mm
  • Depth
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome