HighSpeed Laminating Film High Gloss Film Thickness 125 µm Pack of 100 for Format A4

Order Code: ZT4131087S

£79.99 Inc VAT (20%)


Description

HighSpeed™ laminating film, high gloss, film thickness 125 µm, pack of 100, for format A4. Model = glossy. For format = A4. Film thickness = 125 µm. Height = 303 mm. Width = 216 mm. Product type = laminating pouches. Hardwearing and durable. Up to 30% faster lamination. Arrows indicate the direction in which the documents must be inserted. Laminating films are a practical everyday solution for protecting and upgrading frequently used documents such as presentations, reference lists, product sheets or photos. Suitable for all A3 laminating devices. Micron symbols make it easier to set the temperature.

See full description
Specifications for HighSpeed Laminating Film High Gloss Film Thickness 125 µm Pack of 100 for Format A4
  • Product Type
    Laminating Pouches
  • Width
    216mm
  • Format
    A4
  • Pack Quantity
    100
  • Height
    303mm