Laminating Device, Basic System, for Formats Up to A4

Order Code: ZT3150908S

£179.99 Inc VAT (20%)


Description

Laminating device, BASIC system, for formats up to A4. Supplied = assembled. Max. format = A4. Height = 80 mm. Width = 375 mm. Depth = 95 mm. Warm-up time = 3 min. Max. film thickness = 125 µm. Min. film thickness = 75 µm. Number of heating rollers = 2 pcs. Heating technique = heating rollers. Max. speed = 330 mm/min. Weight = 1.5 kg. Temperature adjustment = 2 settings. Working width = 235 mm. Product type = laminating devices. Laminating systems protect and preserve your important documents, photos and colour copies and enhance them with a glossy look. Both sides are coated at the same time with a durable, transparent film. This simple process makes your documents waterproof, increases durability, protects against forgery and enhances appearance. Simply place the item to be laminated in the appropriate film pouch and insert in the machine. The devices can be operated without carrier (film transport pouch) without problems. Automatic shut-down after idle for 30 minutes, energy saving and environmentally friendly. Green light and acoustic signal indicate when unit is ready for operation. Slide type film thickness selector. Release button to remove improperly fed laminating pouches.

See full description
Specifications for Laminating Device, Basic System, for Formats Up to A4
  • Working Width
    235mm
  • Product Type
    Laminating Device
  • Width
    375mm
  • Weight
    1.5kg
  • Depth
    95mm
  • Height
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome