Laminating Film High Gloss Film Thickness 75 µm Pack of 100 for Format A3

Order Code: ZT4131159S

£69.99 Inc VAT (20%)


Description

Laminating film, high gloss, film thickness 75 µm, pack of 100, for format A3. Model = glossy. For format = A3. Film thickness = 75 µm. Height = 426 mm. Width = 303 mm. Product type = laminating pouches. Hardwearing and durable. Excellent results, even on temperature sensitive documents. High gloss for particularly high quality laminates. Laminating films are a practical everyday solution for protecting and upgrading frequently used documents such as presentations, reference lists, product sheets or photos. Simplified insertion: sealed, rounded corners allow safe handling when inserting the document into the film, ensuring the best laminating results. High gloss finish upgrades documents: the high gloss laminating films optimise and intensify printed colours, ideal for the visual presentation of documents.

See full description
Specifications for Laminating Film High Gloss Film Thickness 75 µm Pack of 100 for Format A3
  • Product Type
    Laminating Pouches
  • Width
    303mm
  • Height
    426mm
  • Format
    A3
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome