Laminating Film Matt/High Gloss Film Thickness 125 M Pack of 50 for Format A3

Order Code: ZT4131280S

£149.99 Inc VAT (20%)


Description

Laminating film, matt/high gloss, film thickness 125 µm, pack of 50, for format A3. Model = matt, glossy. For format = A3. Film thickness = 125 µm. Height = 426 mm. Width = 303 mm. Product type = laminating pouches. Surface is matt/glossy. Hardwearing and durable. Excellent results, even on temperature sensitive documents. Laminating films are a practical everyday solution for protecting and upgrading frequently used documents, such as presentations, reference lists, product sheets or photos.

See full description
Specifications for Laminating Film Matt/High Gloss Film Thickness 125 M Pack of 50 for Format A3
  • Product Type
    Laminating Pouches
  • Width
    303mm
  • Format
    A3
  • Height
    426mm
  • Pack Quantity
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome