Laminating Pouches - A3 - Pack 100

Order Code: ZT3080112S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Pack Quantity: 100.
Product Type: Pouches.
Sold As: Box.
Thickness micron: 150.
Type: A3.High quality laminating pouches in packs of 100.

See full description
Specifications for Laminating Pouches - A3 - Pack 100
  • Pack Quantity
    100
  • Product Type
    Pouches
  • Size
    A3