Laminating Pouches - Credit Card 54x86mm - Pack 100

Order Code: ZT3080153S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Height mm: 54.
Pack Quantity: 100.
Product Type: Pouches.
Sold As: Box.
Thickness micron: 250.
Type: Credit card (54 x 86mm) .
Width mm: 86.High quality laminating pouches in packs of 100.

See full description
Specifications for Laminating Pouches - Credit Card 54x86mm - Pack 100
  • Type
    Credit card (54 x 86mm)
  • Pack Quantity
    100
  • Width
    86mm
  • Height
    54mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome