Matt Laminating Film Anti-Reflective Film Thickness 125 µm Pack of 100 for Format A4

Order Code: ZT4131226S

£129.99 Inc VAT (20%)


Description

Matt™ laminating film, anti-reflective, film thickness 125 µm, pack of 100, for format A4. Model = matt. For format = A4. Film thickness = 125 µm. Height = 303 mm. Width = 216 mm. Product type = laminating pouches. The matt surface is non-reflecting and can be written on. The laminate has a high quality and elegant appearance. Excellent results, even on temperature sensitive documents. Hardwearing and durable. Laminating films are a practical everyday solution for protecting and upgrading frequently used documents, such as presentations, reference lists, product sheets or photos.

See full description
Specifications for Matt Laminating Film Anti-Reflective Film Thickness 125 µm Pack of 100 for Format A4
  • Product Type
    Laminating Pouches
  • Width
    216mm
  • Pack Quantity
    100
  • Height
    303mm
  • Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome